Skip to content Skip to navigation menu
3/4 hp 56C Frame Single Phase AC Motor

VL3506

3/4 hp 56C Frame Single Phase AC Motor
Item #101000600
  • TEFC Enclosure
  • 3/4 hp
  • 60 Hz Frequency
  • 56C Frame
3/4 hp 56C Frame Single Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TEFC Enclosure
  • 3/4 hp
  • 60 Hz Frequency
  • 56C Frame

applications

  • Pumps
  • Fans
  • Conveyors
  • Compressors
  • Machine tools
  • Speed reducers
  • Gear reducers

features

  • Ball bearings
  • Heavy-gauge steel frame
  • Gasketed conduit box and capacitor cover

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Speed 3450 rpm
Full Load Amps 4.8
Multispeed Single Speed
Frame Material Steel
Rated Efficiency 66 %
RefPicture VL3514T
Full Load Efficiency 66 %
Type 3424L
End Plate C-Face
Frame 56C
HP 3/4
Efficiency Group Standard Efficient
Voltage Rating 230, 115
Hz 60 Hz
Shaft Diameter 0.63 in
VoltCode B1
Drive End Bearing 6203
Motor Shaft Size 5/8 in
RPM 3600 rpm
Power Factor 74
Mounting C-Face - Less Base
Standard CSA, UR, NEMA
Base No Mounting
Washdown Duty No
Frame Size 56C
Service Factor 1.25
Insulation Class B
Frequency 60 Hz
Shaft Rotation Reversible
C Dimension 12 in
Useable at 208V Yes
Mounting Style F-1
Poles 2
Brake Feature No
Phase Single Phase
Mount Type F1
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Shaft Grounding No
Shaft Dia. 0.625 in
Efficiency 66%
Full Load Pf 74
Design N
BALD Family Names C-Face, Single Phase Motor
Enclosure TEFC
NEMA Design N
Motor Application General Purpose
Overall Length 11.97 in
Product Line N
Synchronous 3600 rpm
Full Load Current 9.6/4.8
Duty Cycle Continuous
Full Load rpm 3450 rpm
Open End Bearing 6203
Motor Shaft Length 1 7/8 in
Ambient Temperature 104 °F
Rotation R
Substitute Motor CL3506
Mult. Sym. K
Voltage 115 V, 230 V
Weight 29.0 LB
EAN or UPC 781568109052
NSN Number 6105-01-443-4575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison