- TEFC Enclosure
- 1 hp
- 60 Hz Frequency
- 145T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Phase | Three Phase |
| Duty Cycle | Continuous |
| Enclosure | TEFC |
| Poles | 6 |
| Conduit Box Material | Cast Iron |
| Inverter Duty | Inverter Duty |
| Mount Type | F-1 |
| Motor Application | Severe Duty |
| HP [Min] | 1 |
| Shaft Dia. | 0.875 in |
| NEMA Design | B |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Power Factor | 66 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Full Load Current | 3.4 A/1.7 A |
| Frame | 145T |
| Service Factor | 1.15 |
| HP | 1 |
| End Plate | Standard |
| Synchronous | 1200 rpm |
| Voltage | 575 V |
| Frame Material | Iron |
| RPM | 1200 rpm |
| Speed | 1160 rpm |
| Voltage Rating | 208-230/460 |
| Shaft Grounding | No |
| Model | XT |
| Frequency | 60 Hz |
| Efficiency | 82.5% |
| Mounting | Foot Mounted |
| Overall Length | 12.54 in |
| Frame Size | 145T |
| Weight | 56.0 LB |
| EAN or UPC | 781568960615 |

