- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 256T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Frame Material | Iron |
| Duty Cycle | Continuous |
| Poles | 6 |
| End Plate | Standard |
| Speed | 1180 rpm |
| Inverter Duty | Inverter Duty |
| Voltage | 575 V |
| Model | XT |
| HP [Min] | 10 |
| Mount Type | F-1 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Overall Length | 23.36 in |
| Frequency | 60 Hz |
| Frame | 256T |
| Shaft Grounding | No |
| NEMA Design | B |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| Synchronous | 1200 rpm |
| Power Factor | 72 |
| Shaft Dia. | 1.625 in |
| Service Factor | 1.15 |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| HP | 10 |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| Motor Application | Severe Duty |
| Conduit Box Material | Cast Iron |
| Full Load Current | 28.2 A/14.1 A |
| Voltage Rating | 230/460 |
| Frame Size | 256T |
| Insulation Class | F |
| Efficiency | 91% |
| Base | Rigid |
| Weight | 323.0 LB |
| EAN or UPC | 781568966532 |

