- TEFC Enclosure
- 30 hp
- 60 Hz Frequency
- 286TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Enclosure | TEFC |
| Mount Type | F-1 |
| Shaft Dia. | 1.625 in |
| Power Factor | 90 |
| Ambient Temperature | 104 °F |
| Mounting | Foot Mounted |
| Shaft Grounding | No |
| Frame | 286TS |
| Insulation Class | F |
| Phase | Three Phase |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Conduit Box Material | Cast Iron |
| Voltage | 575 V |
| Duty Cycle | Continuous |
| HP [Min] | 30 |
| Base | Rigid |
| RPM | 3600 rpm |
| Frame Material | Iron |
| HP | 30 |
| Overall Length | 26.39 in |
| Shaft Rotation | Reversible |
| Voltage Rating | 230/460 |
| Frequency | 60 Hz |
| End Plate | Standard |
| Inverter Duty | Inverter Duty |
| NEMA Design | A |
| Frame Size | 286TS |
| Efficiency | 91.7% |
| Service Factor | 1.15 |
| Speed | 3525 rpm |
| Synchronous | 3600 rpm |
| Model | XT |
| Full Load Current | 68 A/34 A |
| Poles | 2 |
| Motor Application | Severe Duty |
| Weight | 410.999 LB |
| EAN or UPC | 781568967331 |

