- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
| Mount Type | F-1 |
| Insulation Class | F |
| Power Factor | 86 |
| Frame | 365T |
| Efficiency | 95.4% |
| NEMA Design | B |
| Speed [Max] | 3600 rpm |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 4 |
| Shaft Grounding | No |
| Phase | Three Phase |
| Shaft Rotation | Reversible |
| Frame Material | Iron |
| Mounting | Foot Mounted |
| Base | Rigid |
| HP | 75 |
| Inverter Duty | Inverter Ready |
| Model | XT |
| Voltage Rating | 230/460 |
| Ambient Temperature | 104 °F |
| Frequency | 60 Hz |
| Duty Cycle | Continuous |
| Overall Length | 33.48 in |
| End Plate | Standard |
| Speed | 1800 rpm |
| RPM | 1800 rpm |
| Shaft Dia. | 2.375 in |
| Enclosure | TEFC |
| Voltage | 575 V |
| Motor Application | Severe Duty |
| Frame Size | 365T |
| Service Factor | 1.15 |
| HP [Min] | 75 |
| Weight | 965.0 LB |
| EAN or UPC | 781568965665 |

