- BAND-IT® Tie
- 9 in Long
- 200/300 Stainless Steel
| Coating | Nylon 11 Black |
| Thickness Specification | 0.0260 in |
| Locking Type | Reusable Buckle |
| Material | 200/300 Stainless Steel |
| Length | 9 in |
| Width | 1/4 in |
| Weight | 2.0 LB |
| Coating | Nylon 11 Black |
| Thickness Specification | 0.0260 in |
| Locking Type | Reusable Buckle |
| Material | 200/300 Stainless Steel |
| Length | 9 in |
| Width | 1/4 in |
| Weight | 2.0 LB |