- Multi-Lok Uncoated Tie
- 6 in Long
- 316 Stainless Steel
| Length | 6 in |
| Type | Flat Tie |
| Thickness Specification | 0.0110 in |
| Material | 316 Stainless Steel |
| Weight | 52.0 LB |
| Length | 6 in |
| Type | Flat Tie |
| Thickness Specification | 0.0110 in |
| Material | 316 Stainless Steel |
| Weight | 52.0 LB |