- Multi-Lok Uncoated Tie
- 12 in Long
- 316 Stainless Steel
| Length | 12 in |
| Type | Flat Tie |
| Thickness Specification | 0.0110 in |
| Material | 316 Stainless Steel |
| Weight | 0.01 LB |
| Length | 12 in |
| Type | Flat Tie |
| Thickness Specification | 0.0110 in |
| Material | 316 Stainless Steel |
| Weight | 0.01 LB |