- 0.08" Head Height
- 0.38" Overall Length
- 0.1873" OD
- 0.158" ID
- Eccentric
description
- rolling contact between the wheel and track sweeps debris aside, making it ideal for use in contaminated environments.
- Bishop-Wisecarver’s original DualVee® guide wheels are ideal for a wide array of applications from the clean room to the sawmill. The recirculating elements are self-contained and isolated from the environment
features
- Double-row, angular contact bearings
- Available in six standard sizes
- 52100 carbon steel or 440C stainless steel
- Inside or outside vee surface can be employed to support loads
- High temperature and clean room versions also available (refer to UtiliTrak® Linear Guide)
- Bushings affix DualVee guide wheels to a mounting surface in a precise, orthogonal fashion, and are available in 303 stainless steel as standard (specify concentric [B] or eccentric [BX])
| O.D. | 0.1873 in |
| Overall Length | 0.38 in |
| Material | Stainless Steel |
| Recommended Fastener Size | M4 |
| Offset | 0.007 in |
| I.D. | 0.158 in |
| Temp Description | Eccentric |
| Body Length | 0.3 in |
| Head Height | 0.08 in |
| Type | Adjustable / Eccentric |
| Hex Size | 7/16 in |
| Head Diameter | N/A |
| Weight | 0.005 LB |

