- 0.25" Head Height
- 0.55" Overall Length
- 0.1873" OD
- 0.138" ID
- Concentric
features
- Double-row, angular contact bearings
- Bushings affix DualVee guide wheels to a mounting surface in a precise, orthogonal fashion, and are available in 303 stainless steel as standard (specify concentric [B] or eccentric [BX])
- High temperature and clean room versions also available (refer to UtiliTrak® Linear Guide)
- Inside or outside vee surface can be employed to support loads
| Recommended Fastener Size | # 6 |
| Hex Size | N/A |
| Head Height | 0.25 in |
| O.D. | 0.1873 in |
| Material | Carbon Steel, Nickel Plated |
| Overall Length | 0.55 in |
| I.D. | 0.138 in |
| Offset | N/A |
| Body Length | 0.3 in |
| Head Diameter | 0.44 in |
| Type | Stationary |
| Temp Description | Concentric |
| Weight | 0.01 LB |

