- 0.281" Head Height
- 0.706" Overall Length
- 0.3748" OD
- 0.25" ID
- Concentric
features
- Bushings are used to precisely mount guide wheels to a mounting surface
- Available in concentric [B] nonadjustable centerline and eccentric [BX] adjustable centerline for fit-up adjustment
- Made of 303 stainless steel
- Use with DualVee® guide wheels and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 0.706 in |
| Offset | N/A |
| Type | Stationary / Concentric |
| Temp Description | Concentric |
| Body Length | 0.425 in |
| Hex Size | N/A |
| O.D. | 0.3746 in |
| Head Height | 0.281 in |
| Recommended Fastener Size | 1/4 |
| I.D. | 1/4 in |
| Head Diameter | 0.56 in |
| Material | 303 Stainless Steel |
| Weight | 0.022 LB |

