- 0.375" Head Height
- 0.99" Overall Length
- 0.4722" OD
- 0.312" ID
- Concentric
features
- Bushings are used to precisely mount guide wheels to a mounting surface
- Available in concentric [B] nonadjustable centerline and eccentric [BX] adjustable centerline for fit-up adjustment
- Made of 303 stainless steel
- Use with DualVee® guide wheels and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Type | Stationary / Concentric |
| Head Height | 0.375 in |
| Hex Size | N/A |
| Temp Description | Concentric |
| Head Diameter | 3/4 in |
| Material | 303 Stainless Steel |
| Overall Length | 0.99 in |
| Offset | N/A |
| Body Length | 0.615 in |
| I.D. | 5/16 in |
| O.D. | 0.472 in |
| Recommended Fastener Size | 5/16 |
| Weight | 0.056 LB |

