- 0.565" Head Height
- 1.555" Overall Length
- 0.865" OD
- 0.563" ID
- Concentric
features
- Bushings are used to precisely mount guide wheels to a mounting surface
- Available in concentric [B] nonadjustable centerline and eccentric [BX] adjustable centerline for fit-up adjustment
- Made of 303 stainless steel
- Use with DualVee® guide wheels and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Head Diameter | 1 1/4 in |
| Overall Length | 1.555 in |
| I.D. | 9/16 in |
| Hex Size | N/A |
| Head Height | 0.565 in |
| Offset | N/A |
| O.D. | 0.8657 in |
| Recommended Fastener Size | 9/16 |
| Material | 303 Stainless Steel |
| Temp Description | Concentric |
| Body Length | 0.99 in |
| Type | Stationary / Concentric |
| Weight | 0.25 LB |

