- 65 mm Long
- 40 mm Wide
- For 12 mm Slide
- Anodized Aluminium Alloy
- Bogie Carriage Completely Assemblied And Adjusted
| Wheel Plate Hole Spacing Length | 25 mm |
| Plate Thickness | 10 mm |
| Wheel Height | 21.8 mm |
| Height to Center of Vee | 21.8 mm |
| Wheel Plate Assembly Width | 40 mm |
| Wheel Plate Height | 10 mm |
| Material | Anodized Aluminium Alloy |
| Slide Width | 12 mm |
| Plate Length | 65 mm |
| Wheel Centers (Length)" | 30 mm |
| Plate Width | 40 mm |
| Wheel Plate Hole Spacing Width | 30 mm |
| Wheel Plate Fastener Size | 4 mm |
| Wheel Plate Assembly Height | 26.4 mm |
| Wheel Plate Assembly Length | 65 mm |
| Weight | 0.0 LB |

