- 130 mm Long
- 80 mm Wide
- For 25 mm Slide
- Anodized Aluminium Alloy
- Bogie Carriage Completely Assemblied And Adjusted
| Material | Anodized Aluminium Alloy |
| Wheel Plate Assembly Height | 42.1 mm |
| Wheel Plate Assembly Length | 130 mm |
| Wheel Height | 34.5 mm |
| Wheel Plate Hole Spacing Length | 45 mm |
| Plate Width | 80 mm |
| Wheel Centers (Length)" | 75 mm |
| Wheel Plate Hole Spacing Width | 60 mm |
| Height to Center of Vee | 34.5 mm |
| Wheel Plate Height | 15 mm |
| Slide Width | 25 mm |
| Wheel Plate Assembly Width | 80 mm |
| Plate Thickness | 15 mm |
| Plate Length | 130 mm |
| Wheel Plate Fastener Size | 6 mm |
| Weight | 0.0 LB |

