- 175 mm Long
- 115 mm Wide
- For 44 mm Slide
- Anodized Aluminium Alloy
- Bogie Carriage Completely Assemblied And Adjusted
| Wheel Plate Assembly Length | 175 mm |
| Wheel Plate Assembly Width | 115 mm |
| Wheel Plate Assembly Height | 53.8 mm |
| Height to Center of Vee | 44 mm |
| Plate Length | 175 mm |
| Plate Thickness | 18 mm |
| Wheel Centers (Length)" | 100 mm |
| Wheel Height | 44 mm |
| Plate Width | 115 mm |
| Wheel Plate Hole Spacing Width | 85 mm |
| Slide Width | 44 mm |
| Wheel Plate Height | 18 mm |
| Wheel Plate Hole Spacing Length | 62.5 mm |
| Material | Anodized Aluminium Alloy |
| Wheel Plate Fastener Size | 8 mm |
| Weight | 0.0 LB |

