- 240 mm Long
- 185 mm Wide
- For 76 mm Slide
- Anodized Aluminium Alloy
- Bogie Carriage Completely Assemblied And Adjusted
| Wheel Plate Fastener Size | 10 mm |
| Wheel Plate Assembly Height | 77.2 mm |
| Plate Width | 185 mm |
| Wheel Plate Hole Spacing Width | 125 mm |
| Wheel Plate Assembly Width | 185 mm |
| Slide Width | 76 mm |
| Wheel Plate Assembly Length | 240 mm |
| Wheel Height | 61.5 mm |
| Wheel Centers (Length)" | 130 mm |
| Wheel Plate Height | 24 mm |
| Plate Thickness | 24 mm |
| Height to Center of Vee | 61.5 mm |
| Plate Length | 240 mm |
| Wheel Plate Hole Spacing Length | 87.5 mm |
| Material | Anodized Aluminium Alloy |
| Weight | 0.0 LB |

