- 18 mm Diameter
- 10 mm Face Width
- 7.4 mm Stud Length
- Blind Mounted Wide Track Roller w/Concentric w/Nitrile Seals
| Material | Carbon Steel |
| Overall Length | 12.4 mm |
| Load Capacity [Max] | 600 lbs |
| Roller Dia. | 18 mm |
| Stud Dia. | 6 mm |
| Mounting Plate Thickness | 4 mm |
| Mounting Hole Edge Spacing | 7.8 |
| Roller Width | 10 mm |
| Stud Length | 7.4 mm |
| Temp Description | Concentric w/Nitrile Seals |
| Mounting Holes Length Center to Center | 38 mm |
| Weight | 0.042 LB |

