- 0.25" Head Height
- 0.55" Overall Length
- 0.1873" OD
- 0.138" ID
- Eccentric
features
- Bushings are used to precisely mount guide wheels to a mounting surface
- Available in concentric [B] nonadjustable centerline and eccentric [BX] adjustable centerline for fit-up adjustment
- Made of 303 stainless steel
- Use with DualVee® guide wheels and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 0.1871 in |
| Head Height | 0.25 in |
| Overall Length | 0.55 in |
| Body Length | 0.3 in |
| Head Diameter | N/A |
| Recommended Fastener Size | # 6 |
| Type | Adjustable / Eccentric |
| I.D. | 0.1406 in |
| Material | 303 Stainless Steel |
| Hex Size | 7/16 in |
| Offset | 0.012 in |
| Temp Description | Eccentric |
| Weight | 0.016 LB |

