- 0.437" Head Height
- 1.177" Overall Length
- 0.5904" OD
- 0.375" ID
- Eccentric
features
- Bushings are used to precisely mount guide wheels to a mounting surface
- Available in concentric [B] nonadjustable centerline and eccentric [BX] adjustable centerline for fit-up adjustment
- Made of 303 stainless steel
- Use with DualVee® guide wheels and single edge track
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Head Diameter | N/A |
| Hex Size | 7/8 in |
| Recommended Fastener Size | 3/8 |
| Body Length | 0.74 in |
| Head Height | 0.437 in |
| Temp Description | Eccentric |
| O.D. | 0.5902 in |
| Offset | 0.06 in |
| Material | 303 Stainless Steel |
| I.D. | 3/8 in |
| Overall Length | 1.177 in |
| Type | Adjustable / Eccentric |
| Weight | 0.1 LB |

