- 0.565" Head Height
- 1.555" Overall Length
- 0.865" OD
- 0.563" ID
- Eccentric
features
- Double-row, angular contact bearings
- Bushings affix DualVee guide wheels to a mounting surface in a precise, orthogonal fashion, and are available in 303 stainless steel as standard (specify concentric [B] or eccentric [BX])
- High temperature and clean room versions also available (refer to UtiliTrak® Linear Guide)
- Inside or outside vee surface can be employed to support loads
| Body Length | 0.99 in |
| Head Diameter | N/A |
| Type | Adjustable / Eccentric |
| Material | Carbon Steel, Nickel Plated |
| Recommended Fastener Size | 9/16 |
| Hex Size | 1 1/4 in |
| Head Height | 0.565 in |
| I.D. | 9/16 in |
| Overall Length | 1.555 in |
| O.D. | 0.865 in |
| Temp Description | Eccentric |
| Offset | 0.06 in |
| Weight | 0.312 LB |

