- 240 mm Width
- 480 mm Long
- 24 mm Thick
- Carriage For 120 mm Slide
- Removable Type
| Wheel Centers (Length)" | 378 mm |
| Temp Description | Removable Type |
| Plate Length | 480 mm |
| Plate Width | 240 mm |
| Plate Thickness | 24 mm |
| Slide Width | 120 mm |
| Height to Center of Vee | 19 mm |
| Weight | 0.0 LB |

