- 40 mm Width
- 75 mm Long
- 7.34 mm Thick
- Carriage For 12 mm Slide
- Precision Grade 3
| Temp Description | Precision Grade 3 |
| Plate Length | 75 mm |
| Wheel Centers (Length)" | 60 mm |
| Slide Width | 12 mm |
| Plate Width | 40 mm |
| Height to Center of Vee | 5.46 mm |
| Plate Thickness | 7.34 mm |
| Weight | 0.128 LB |

