- 64 mm Width
- 65 mm Long
- 10 mm Thick
- Carriage For 20 mm Slide
| Plate Length | 65 mm |
| Height to Center of Vee | 6.75 mm |
| Plate Width | 64 mm |
| Wheel Centers (Length)" | 43 mm |
| Plate Thickness | 10 mm |
| Slide Width | 20 mm |
| Weight | 0.296 LB |
| Plate Length | 65 mm |
| Height to Center of Vee | 6.75 mm |
| Plate Width | 64 mm |
| Wheel Centers (Length)" | 43 mm |
| Plate Thickness | 10 mm |
| Slide Width | 20 mm |
| Weight | 0.296 LB |