- 80 mm Width
- 180 mm Long
- 11.5 mm Thick
- Carriage For 25 mm Slide
| Plate Width | 80 mm |
| Plate Thickness | 11.5 mm |
| Slide Width | 25 mm |
| Plate Length | 180 mm |
| Wheel Centers (Length)" | 120 mm |
| Height to Center of Vee | 9 mm |
| Weight | 1.032 LB |
| Plate Width | 80 mm |
| Plate Thickness | 11.5 mm |
| Slide Width | 25 mm |
| Plate Length | 180 mm |
| Wheel Centers (Length)" | 120 mm |
| Height to Center of Vee | 9 mm |
| Weight | 1.032 LB |