- 80 mm Width
- 135 mm Long
- 11.5 mm Thick
- Carriage For 25 mm Slide
| Slide Width | 25 mm |
| Plate Width | 80 mm |
| Plate Thickness | 11.5 mm |
| Plate Length | 135 mm |
| Wheel Centers (Length)" | 74 mm |
| Height to Center of Vee | 6.8 mm |
| Weight | 0.878 LB |
| Slide Width | 25 mm |
| Plate Width | 80 mm |
| Plate Thickness | 11.5 mm |
| Plate Length | 135 mm |
| Wheel Centers (Length)" | 74 mm |
| Height to Center of Vee | 6.8 mm |
| Weight | 0.878 LB |