- 116 mm Width
- 225 mm Long
- 14.5 mm Thick
- Carriage For 44 mm Slide
- Removable Type
| Height to Center of Vee | 11.5 mm |
| Plate Length | 225 mm |
| Plate Width | 116 mm |
| Slide Width | 44 mm |
| Wheel Centers (Length)" | 153 mm |
| Plate Thickness | 14.5 mm |
| Temp Description | Removable Type |
| Weight | 0.0 LB |

