- 112 mm Width
- 110 mm Long
- 14 mm Thick
- Carriage For 50 mm Slide
| Plate Thickness | 14 mm |
| Height to Center of Vee | 9 mm |
| Plate Width | 112 mm |
| Plate Length | 110 mm |
| Slide Width | 50 mm |
| Wheel Centers (Length)" | 80 mm |
| Weight | 1.054 LB |
| Plate Thickness | 14 mm |
| Height to Center of Vee | 9 mm |
| Plate Width | 112 mm |
| Plate Length | 110 mm |
| Slide Width | 50 mm |
| Wheel Centers (Length)" | 80 mm |
| Weight | 1.054 LB |