- 112 mm Width
- 220 mm Long
- 14 mm Thick
- Carriage For 50 mm Slide
| Plate Thickness | 14 mm |
| Plate Length | 220 mm |
| Plate Width | 112 mm |
| Wheel Centers (Length)" | 160 mm |
| Height to Center of Vee | 6.8 mm |
| Slide Width | 50 mm |
| Weight | 1.65 LB |
| Plate Thickness | 14 mm |
| Plate Length | 220 mm |
| Plate Width | 112 mm |
| Wheel Centers (Length)" | 160 mm |
| Height to Center of Vee | 6.8 mm |
| Slide Width | 50 mm |
| Weight | 1.65 LB |