- 135 mm Width
- 150 mm Long
- 17 mm Thick
- Carriage For 60 mm Slide
| Plate Thickness | 17 mm |
| Wheel Centers (Length)" | 110 mm |
| Plate Length | 150 mm |
| Plate Width | 135 mm |
| Slide Width | 60 mm |
| Height to Center of Vee | 11.5 mm |
| Weight | 2.293 LB |
| Plate Thickness | 17 mm |
| Wheel Centers (Length)" | 110 mm |
| Plate Length | 150 mm |
| Plate Width | 135 mm |
| Slide Width | 60 mm |
| Height to Center of Vee | 11.5 mm |
| Weight | 2.293 LB |