- 135 mm Width
- 280 mm Long
- 17 mm Thick
- Carriage For 60 mm Slide
- Removable Type
| Plate Thickness | 17 mm |
| Wheel Centers (Length)" | 205 mm |
| Height to Center of Vee | 11.5 mm |
| Temp Description | Removable Type |
| Slide Width | 60 mm |
| Plate Width | 135 mm |
| Plate Length | 280 mm |
| Weight | 0.0 LB |

