- 150 mm Width
- 170 mm Long
- 18 mm Thick
- Carriage For 76 mm Slide
| Plate Width | 150 mm |
| Plate Length | 170 mm |
| Wheel Centers (Length)" | 128 mm |
| Slide Width | 76 mm |
| Height to Center of Vee | 8.3 mm |
| Plate Thickness | 18 mm |
| Weight | 3.175 LB |
| Plate Width | 150 mm |
| Plate Length | 170 mm |
| Wheel Centers (Length)" | 128 mm |
| Slide Width | 76 mm |
| Height to Center of Vee | 8.3 mm |
| Plate Thickness | 18 mm |
| Weight | 3.175 LB |