- 58 mm OD
- 14 mm Roller Height
- 46.08 mm Groove Diameter
- 17.8 mm Long Stud
- roller Assembly w/Through Fixing Short Type
| Roller Dia. | 58 mm |
| Roller Groove Angle | 70 ° |
| Hex Length | 7.3 mm |
| Thread Diameter | M14 |
| Stud Dia. | 14 mm |
| Roller Width | 14 mm |
| Load Capacity [Max] | 2600 lbs |
| Hex Size | 27 mm |
| Temp Description | Eccentric Stud, Through Fixing Short Type |
| Roller Groove Diameter | 46.08 mm |
| Overall Length | 40.6 in |
| Thread Pitch | 1.5 mm |
| Stud Shoulder Diameter | 14 mm |
| Stud Shoulder Length | 12.1 mm |
| Type of Bearing | Through Fixing Short Type |
| Material | Carbon Steel |
| Stud Length | 17.8 mm |
| Roller Groove Height Location | 14.3 mm |
| Weight | 0.618 LB |

