- 34 mm Diameter
- 9 mm Face Width
- 22 mm Stud Length
- Wide Track Roller w/Eccentric w/Nitrile Seals
| Roller Width | 9 mm |
| Load Capacity [Max] | 2000 lbs |
| Temp Description | Eccentric w/Nitrile Seals |
| Stud Shoulder Length | 6 mm |
| Thread Pitch | 1.25 mm |
| Roller Dia. | 34 mm |
| Hex Size | 15 mm |
| Thread Diameter | M10 |
| Stud Shoulder Diameter | 10 mm |
| Stud Length | 22 mm |
| Hex Length | 8 mm |
| Material | Carbon Steel |
| Stud Dia. | 10 mm |
| Overall Length | 40.2 mm |
| Weight | 0.188 LB |

