- 5.1 mm Head Height
- 30.3 mm Overall Length
- 21.97 mm OD
- 14 mm ID
- Concentric
description
- Bishop-Wisecarver’s original DualVee® guide wheels are ideal for a wide array of applications from the clean room to the sawmill. The recirculating elements are self-contained and isolated from the environment
- rolling contact between the wheel and track sweeps debris aside, making it ideal for use in contaminated environments.
features
- Double-row, angular contact bearings
- Available in six standard sizes
- 52100 carbon steel or 440C stainless steel
- Inside or outside vee surface can be employed to support loads
- High temperature and clean room versions also available (refer to UtiliTrak® Linear Guide)
- Bushings affix DualVee guide wheels to a mounting surface in a precise, orthogonal fashion, and are available in 303 stainless steel as standard (specify concentric [B] or eccentric [BX])
| Type | Stationary / Concentric |
| Recommended Fastener Size | M14 |
| Hex Size | N/A |
| Temp Description | Concentric |
| O.D. | 21.97 mm |
| Head Height | 5.1 mm |
| Overall Length | 30.3 mm |
| I.D. | 14 mm |
| Material | Stainless Steel |
| Body Length | 25.1 mm |
| Offset | N/A |
| Head Diameter | 31.8 mm |
| Weight | 0.153 LB |

