- 1.75 in Wide
- 2.00 in Long
- .709 in Assembly Height
- Shield Polymer Wheel
- Carriage Assembly
description
- MinVee is a low profile, miniature linear slide system ideal for semiconductor, laboratory, medical and packaging applications. The nonactuated MinVee linear slide consists of one or more carriage assemblies with 6061-T6 anodized aluminum wheel plates and your choice of DualVee integral studded guide wheels (steel/shielded, steel/sealed or polymer/shielded), and double edge track in standard lengths from 6.5" to 36.5". Single lengths available up to 18 ft hardened or 20 ft unhardened.
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Yaw Moment | 8.6 N-m |
| Wheel Plate Assembly Width | 1.75 in |
| Wheel Plate Assembly Length | 2 in |
| Wheel Plate Hole Spacing Width | 0.833 in |
| Roll Moment | 6.2 N-m |
| Height to Center of Vee | 0.242 in |
| Wheel Plate Assembly Height | 0.697 in |
| Axial Load [Max] | 540 N |
| Pitch Moment | 7.9 N-m |
| Material | Steel |
| Wheel Height | 0.399 in |
| Wheel Plate Height | 0.31 in |
| Bolt Hole Spacing | 0.866 in |
| Wheel Plate Hole Spacing Length | 0.866 in |
| Shield / Seal | Sealed |
| Weight | 0.186 LB |

