- 12.7 mm OD
- 8 mm Roller Height
- 9.51 mm Groove Diameter
- 5.8 mm Long Stud
- roller Assembly w/Through Fixing Short Type
| Hex Length | 1.6 mm |
| Material | Carbon Steel |
| Roller Groove Diameter | 9.51 mm |
| Thread Pitch | 0.5 mm |
| Overall Length | 15.9 mm |
| Hex Size | 7 mm |
| Thread Diameter | M4 |
| Stud Shoulder Length | 3.6 mm |
| Temp Description | Eccentric Stud w/Nitrile Seal, Through Fixing Short Type |
| Roller Dia. | 12.7 mm |
| Type of Bearing | Through Fixing Short Type |
| Stud Dia. | 4 mm |
| Stud Length | 5.8 mm |
| Stud Shoulder Diameter | 4 mm |
| Load Capacity [Max] | 120 lbs |
| Roller Groove Height Location | 5.47 mm |
| Roller Width | 8 mm |
| Roller Groove Angle | 70 ° |
| Weight | 0.0 LB |

