- 54 mm OD
- 28 mm Roller Height
- 41.76 mm Groove Diameter
- 17.8 mm Long Stud
- roller Assembly w/Through Fixing Short Type
| Thread Pitch | 1.5 mm |
| Roller Width | 28 mm |
| Thread Diameter | M14 |
| Overall Length | 52.5 mm |
| Stud Length | 17.8 mm |
| Stud Shoulder Length | 12.1 mm |
| Stud Shoulder Diameter | 14 mm |
| Hex Length | 5.1 mm |
| Roller Groove Angle | 70 ° |
| Type of Bearing | Through Fixing Short Type |
| Temp Description | Concentric Stud w/Nitrile Seal, Through Fixing Short Type |
| Material | Carbon Steel |
| Stud Dia. | 14 mm |
| Load Capacity [Max] | 3200 lbs |
| Hex Size | 27 mm |
| Roller Groove Height Location | 19 mm |
| Roller Dia. | 54 mm |
| Roller Groove Diameter | 41.76 mm |
| Weight | 0.0 LB |

