- 25 mm OD
- 14 mm Roller Height
- 20.4 mm Groove Diameter
- 8 mm Long Stud
- Roller Assembly w/Concentric Studs w/Double Row Bearings & Nitrile Seals
features
- For use where access to opposite side of the mounting plate is restricted
- Easy fixing from one side only
- Twin type or double row bearings assemblies available
- Low ratio adjustment for controlled setting
| Roller Height | 14 mm |
| Temp Description | Concentric Stud w/Double Row Bearings & Nitrile Seals |
| Roller Groove Height Location | 9 mm |
| Overall Length | 16.6 mm |
| Roller Width | 14 mm |
| Roller Dia. | 25 mm |
| Roller Groove Angle | 70 ° |
| Mounting Plate Thickness | 5 mm |
| Material | Stainless Steel |
| Roller Groove Diameter | 20.4 mm |
| Type | Blind Hole fixing Type |
| Mounting Holes Length Center to Center | 50 mm |
| Weight | 0.232 LB |

