- 34 mm OD
- 18 mm Roller Height
- 27.17 mm Groove Diameter
- 14 mm Long Stud
- Roller Assembly w/Concentric Stud w/Nitrile Seals
features
- For use where access to opposite side of the mounting plate is restricted
- Easy fixing from one side only
- Twin type or double row bearings assemblies available
- Defines the datum position for the system
| Mounting Holes Length Center to Center | 60 mm |
| Roller Width | 18 mm |
| Roller Height | 18 mm |
| Mounting Plate Thickness | 6.5 mm |
| Overall Length | 21.3 mm |
| Roller Groove Diameter | 27.17 mm |
| Type | Blind Hole fixing Type |
| Material | Stainless Steel |
| Roller Groove Angle | 70 ° |
| Roller Groove Height Location | 11.5 mm |
| Roller Dia. | 34 mm |
| Temp Description | Concentric Stud w/Nitrile Seal |
| Weight | 0.0 LB |

