- 54 mm OD
- 28 mm Roller Height
- 41.9 mm Groove Diameter
- 14 mm Long Stud
- Roller Assembly w/Concentric Studs w/Double Row Bearings & Nitrile Seals
features
- For use where access to opposite side of the mounting plate is restricted
- Easy fixing from one side only
- Twin type or double row bearings assemblies available
- Defines the datum position for the system
| Roller Dia. | 54 mm |
| Roller Height | 28 mm |
| Type | Blind Hole fixing Type |
| Material | Stainless Steel |
| Temp Description | Concentric Stud w/Double Row Bearings & Nitrile Seals |
| Roller Groove Diameter | 41.9 mm |
| Roller Width | 28 mm |
| Roller Groove Angle | 70 ° |
| Mounting Plate Thickness | 10.5 mm |
| Mounting Holes Length Center to Center | 89.5 mm |
| Overall Length | 34.7 mm |
| Roller Groove Height Location | 34.7 mm |
| Weight | 1.764 LB |

