- 116 mm Wide
- 175 mm Long
- 14.5 mm high
- Type "A" Carriage Plate will accommodate Cap Seals or Lubricators
description
- Type "A" Carriage Plate will accommodate Hepco Cap Seals or Lubricators
features
- High strength, lightweight aluminum alloy with corrosion-resistant coating approved by the U.S. Department of Agriculture
- Large mounting area with flush surface
- Three standard lengths in each size
- Predrilled and tapped component mounting holes
- Counterbores sealed with plastic plugs to eliminate dirt traps
- Recess both sides to facilitate location of switch cams and other components
- Stainless steel carriage plates available on request (to customers' drawings)
| Wheel Plate Hole Spacing Width | 72.29 mm |
| Plate Width | 116 in |
| Wheel Plate Hole Spacing Length | 103 mm |
| Slide Width | 44 mm |
| Wheel Mounting Hole Size | 10 mm |
| Plate Thickness | 14.5 mm |
| Plate Length | 175 mm |
| Type | A |
| Weight | 0.0 LB |

