- 95 mm Wide
- 100 mm Long
- 12.5 mm high
- Type "B" Carriage Plate will accommodate Lubricators only
description
- Type "A" Carriage Plate will accommodate Hepco Cap Seals or Lubricators
features
- High strength, lightweight aluminum alloy with corrosion-resistant coating approved by the U.S. Department of Agriculture
- Large mounting area with flush surface
- Three standard lengths in each size
- Predrilled and tapped component mounting holes
- Counterbores sealed with plastic plugs to eliminate dirt traps
- Recess both sides to facilitate location of switch cams and other components
- Stainless steel carriage plates available on request (to customers' drawings)
| Wheel Mounting Hole Size | 8 mm |
| Wheel Plate Hole Spacing Width | 56.43 mm |
| Slide Width | 35 mm |
| Plate Thickness | 12.5 mm |
| Type | B |
| Plate Width | 95 mm |
| Wheel Plate Hole Spacing Length | 70 mm |
| Plate Length | 100 mm |
| Weight | 0.0 LB |

