- 112 mm Wide
- 110 mm Long
- 14 mm high
- Type "B" Carriage Plate will accommodate Lubricators only
description
- Type "" Carriage Plate will accommodate Lubricators only
features
- High strength, lightweight aluminum alloy with corrosion-resistant coating approved by the U.S. Department of Agriculture
- Large mounting area with flush surface
- Three standard lengths in each size
- Predrilled and tapped component mounting holes
- Counterbores sealed with plastic plugs to eliminate dirt traps
- Recess both sides to facilitate location of switch cams and other components
- Stainless steel carriage plates available on request (to customers' drawings)
| Wheel Plate Hole Spacing Width | 71.43 mm |
| Plate Thickness | 14 mm |
| Type | B |
| Wheel Mounting Hole Size | 8 mm |
| Slide Width | 50 mm |
| Wheel Plate Hole Spacing Length | 80 mm |
| Plate Width | 112 mm |
| Plate Length | 110 mm |
| Weight | 0.0 LB |

