- 54 mm OD
- 28 mm Roller Height
- 41.9 mm Groove Diameter
- 30 mm Long Stud
- Roller Assembly w/Concentric Stud w/Nitrile Seals
features
- For use in mounting plates of limited thickness where there is unrestricted access to the opposite side
- Two stud lenghts available to suit most mounting plate thickness
- Twin type or double row types available
- Defines the datum position for the system
| Stud Dia. | 14 mm |
| Roller Dia. | 54 mm |
| Temp Description | Concentric Stud w/Nitrile Seal |
| Hex Length | 5.1 mm |
| Roller Groove Height Location | 34.7 mm |
| Roller Groove Diameter | 41.9 mm |
| Thread Pitch | 1.5 mm |
| Thread Diameter | M14 |
| Material | Stainless Steel |
| Roller Groove Angle | 70 ° |
| Stud Shoulder Diameter | 14 mm |
| Hex Size | 14 mm |
| Roller Height | 28 mm |
| Overall Length | 64.7 mm |
| Stud Shoulder Length | 6 mm |
| Stud Length | 30 mm |
| Roller Width | 28 mm |
| Type | Through Fixing Type w/Long Stud |
| Weight | 0.0 LB |

