- 19.580 mm Roller Diameter
- 19.330 mm Overall Length
- V-Groove Type
- Eccentric Studded Guide Wheel
| Journal Length | 2.16 mm |
| Roller Groove Height Location | 7.3 mm |
| Thread Type | Metric |
| Roller Width | 10 mm |
| Stud Thread Eccentric | M6 x 1.0 |
| Type of Bearing | Steel Sealed |
| Thread Pitch | 1 mm |
| Stud Thread Concentric | M8 x 1.25 |
| Offset | 0.61 mm |
| Hex Length | N/A |
| Thread Diameter | M6 |
| Journal Diameter | 6.1 mm |
| Roller Dia. | 19.58 mm |
| Overall Length | 19.33 mm |
| Roller Type | V-Groove |
| Material | 52100 Carbon Steel |
| Hex Size | 12 mm |
| Type | Eccentric |
| Weight | 0.03 LB |

