- 59.94 mm Roller Diameter
- 44.89 mm Overall Length
- V-Groove Type
- Swaged Studded Guide Wheel Size 4 Eccentric Seal/Shield
description
- Bishop Wisecarver’s DualVee® studded guide wheels provide simplified installation without the need for support bushings. Guide wheels are permanently attached to threaded studs in eccentric and concentric versions. Available in carbon steel for heavy-duty loading conditions or overmolded polymer for light-duty applications. Ideal for use in a wide variety of environments from the clean room to the sawmill.
features
- Easy installation and eccentric adjustment
- Steel version has 52100 carbon steel double row angular contact ball bearing with 303 stainless steel threaded stud
- Polymer version has 440C stainless steel single row ball bearing with 303 stainless steel threaded stud
- Inside vee or outside vee surfaces can be employed to support loads
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Hex Size | 22.22 mm |
| Thread Type | Metric |
| Offset | 2.01 mm |
| Stud Thread Concentric | M14 x 2.0 |
| Material | Stainless Steel |
| Stud Length | 19 mm |
| Journal Length | 4.5 mm |
| Roller Dia. | 59.94 mm |
| Roller Groove Height Location | 16.36 mm |
| Type | Eccentric |
| Radial Dynamic Capacity | 9700 N |
| Thread Diameter | M12 |
| Axial Dynamic Capacity | 4001 N |
| Journal Diameter | 12.7 mm |
| Thread Pitch | 1.75 mm |
| Overall Length | 44.890 mm |
| Roller Type | V-Groove |
| Stud Thread Eccentric | M12 x 1.75 |
| Roller Width | 23 mm |
| Type of Bearing | Seal/Shield Combo |
| Weight | 0.74 LB |
-
Prop 65


