- 125 mm Long
- 55 mm Wide
- 26.5 mm High
- Wheel and Carriage Assembly
- Clean Room /High Temperature Compatible Guide Wheels
description
- Direction of arrow on carriage plate indicates how the load should be oriented to achieve radial loading on the two concentric guide wheels.
features
- Matched assembly for composite SW Series UtiliTrack rail
- High Load Capacity
- Easy installation
- Medium to heavy-duty transport type applications
- Smooth, antifriction linear guidance
- Compact envelope
- High speed capacity
| Bolt Hole Spacing | 45 mm |
| Temp Description | Clean Room /High Temperature Compatible Guide Wheels |
| Wheel Plate Assembly Height | 26.5 mm |
| Wheel Plate Hole Spacing | 45 mm |
| Material | Aluminum |
| Wheel Plate Height | 13 mm |
| Wheel Plate Fastener Size | 1.25 mm |
| Wheel Plate Assembly Length | 125 mm |
| Wheel Height | 20.8 mm |
| Plate Length | 125 mm |
| Plate Thickness | 13 mm |
| Plate Width | 55 mm |
| Slide Width | N/A |
| End Hole Spacing | 40 mm |
| Wheel Plate Assembly Width | 55 mm |
| Weight | 0.86 LB |

