- 130 mm Long
- 38 mm Wide
- 19.5 mm High
- Wheel and Carriage Assembly
- Sealed 52100 Carbon Stainless Steel Guided Wheels
features
- Included with DS Series belt driven system
- High Load Capacity
- High Speed Capacity
- Configured for easy Belt Attachment
- Carriage can be purchased as a standalone assembly for use with composite track assembly (Series SW)
- Smooth, antifriction linear guidance
| Wheel Plate Assembly Length | 130 mm |
| Plate Thickness | 9 mm |
| Wheel Plate Assembly Height | 19.5 mm |
| Wheel Plate Assembly Width | 38 mm |
| Wheel Plate Fastener Size | 1 mm |
| Wheel Plate Hole Spacing Width | 25 mm |
| Bolt Hole Spacing | 40 mm |
| Temp Description | Sealed 52100 Carbon Stainless Steel Guided Wheels |
| End Hole Spacing | 45 mm |
| Plate Width | 38 mm |
| Wheel Plate Height | 9 mm |
| Material | Aluminum |
| Wheel Height | 15.2 mm |
| Plate Length | 130 mm |
| Wheel Plate Hole Spacing | 40 mm |
| Slide Width | N/A |
| Wheel Plate Hole Spacing Length | 25 mm |
| Weight | 0.0 LB |

