- 160 mm Long
- 55 mm Wide
- 26.5 mm High
- Wheel and Carriage Assembly
features
- Included with DS Series belt driven system
- High Load Capacity
- High Speed Capacity
- Configured for easy Belt Attachment
- Carriage can be purchased as a standalone assembly for use with composite track assembly (Series SW)
- Smooth, antifriction linear guidance
| Plate Length | 160 mm |
| Wheel Plate Hole Spacing | 45 mm |
| Wheel Plate Fastener Size | 1.25 mm |
| End Hole Spacing | 58 mm |
| Wheel Plate Hole Spacing Width | 35 mm |
| Plate Width | 55 mm |
| Bolt Hole Spacing | 45 mm |
| Wheel Plate Hole Spacing Length | 35 mm |
| Wheel Plate Assembly Width | 55 mm |
| Slide Width | N/A |
| Wheel Plate Assembly Length | 160 mm |
| Wheel Plate Height | 13 mm |
| Plate Thickness | 13 mm |
| Wheel Plate Assembly Height | 26.5 mm |
| Wheel Height | 20.8 mm |
| Material | Aluminum |
| Weight | 0.0 LB |

